KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 5.0/25W, T7 Miniature Halogen Light Bulb

GE LIGHTING| Zoro #: G3749925| Mfr #: 7443NH/BP2

$8.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14/14
Average Bulb Life: 650/100 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749925 Mfr #: 7443NH/BP2
Voltage: 14/14Average Bulb Life: 650/100 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 7/8"
Lumens: 426/38Trade Number: 7443NH
Bulb Shape: T7Max. Overall Bulb Length: 1-3/4"
Item: Miniature Halogen BulbBulb Type: Miniature
Watts: 5.0/25Bulb Base Type: Glass Wedge (W3x16d)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Miniature Halogen Bulb, Trade Number 7443NH, Bulb Shape T7, Bulb Base Type Glass Wedge (W3x16d), 14/14 Voltage, Automotive, 5.0/25 Watts, Bulb Type Miniature, Average Bulb Life 650/100 hr., 426/38 Lumens, Max. Overall Bulb Length 1-3/4 In., Light Bulb Dia. 7/8 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews