KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 30W, T3 1/2 Miniature Halogen Light Bulb

GE LIGHTING| Zoro #: G3779763| Mfr #: DZA

$15.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 11
Average Bulb Life: 400 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779763 Mfr #: DZA
Voltage: 11Average Bulb Life: 400 hr.
Light Color: ClearBulb Primary Application: Projection
Light Bulb Dia.: 7/16"Lumens: 530
Trade Number: DZABulb Shape: T3-1/2
Max. Overall Bulb Length: 2"Item: Miniature Halogen Bulb
Bulb Type: MiniatureWatts: 30
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 2-Pin (G5.3)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Mexico

Description

Miniature Halogen Bulb, Trade Number DZA, Bulb Shape T3-1/2, Bulb Base Type 2-Pin (G5.3), 11 Voltage, Projection, 30 Watts, Bulb Type Miniature, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 400 hr., 530 Lumens, Light Color Clear, Max. Overall Bulb Length 2 In., Light Bulb Dia. 7/16 In., Standards Meets 2012 Lighting Legislation Energy

Reviews