KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 50W, T3 Miniature Halogen Light Bulb

GE LIGHTING| Zoro #: G2191847| Mfr #: Q50T3/CL/SCD

$6.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 2000 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191847 Mfr #: Q50T3/CL/SCD
Voltage: 12Average Bulb Life: 2000 hr.
Light Color: ClearBulb Primary Application: General Purpose
Light Bulb Dia.: 3/8"Lumens: 850
Trade Number: Q50T3/CL/SCDBulb Shape: T3
Max. Overall Bulb Length: 1-3/4"Item: Miniature Halogen Bulb
Bulb Type: MiniatureWatts: 50
Bulb Base Type: 2-Pin (GY6.35)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Halogen Bulb, Trade Number Q50T3/CL/SCD, Bulb Shape T3, Bulb Base Type 2-Pin (GY6.35), 12 Voltage, General Purpose, 50 Watts, Bulb Type Miniature, Average Bulb Life 2000 hr., 850 Lumens, Light Color Clear, Max. Overall Bulb Length 1-3/4 In., Light Bulb Dia. 3/8 In., Standards Meets 2012 Lighting Legislation Energy

Reviews