HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mini Incand. Bulb, 1034, 8/27W, S8, 13/14V

GE LIGHTING| Zoro #: G2145543| Mfr #: 1034

$1.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13/14
Average Bulb Life: 200/5000 hr.
Bulb Amps: 2630/590mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145543 Mfr #: 1034
Voltage: 13/14Average Bulb Life: 200/5000 hr.
Bulb Amps: 2630/590mABulb Primary Application: Automotive
Light Bulb Dia.: 13/32"Lumens: 402/38
Trade Number: 1034Bulb Shape: S8
Max. Overall Bulb Length: 2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 8/27
Bulb Base Type: Double Contact Index (BAY15d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 1034, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 13/14 Voltage, Automotive, 8/27 Watts, Bulb Type Miniature, 2630/590mA Bulb Amps, Average Bulb Life 200/5000 hr., 402/38 Lumens, Incandescent

Reviews