KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Incand. Bulb, 1156LL, 27W, S8, 13V, PK2

GE LIGHTING| Zoro #: G2460455| Mfr #: 1156LL/BP2

$3.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 2400 hr.
Light Bulb Dia.: 1"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460455 Mfr #: 1156LL/BP2
Average Bulb Life: 2400 hr.Light Bulb Dia.: 1"
Standards: Meets 2012 Lighting Legislation EnergyBulb Primary Application: General Purpose
Bulb Shape: S8Bulb Base Type: Single Contact Bayonet (BA15s)
Watts: 27Lumens: 402
Voltage: 13Trade Number: 1156LL
Max. Overall Bulb Length: 2"Bulb Type: Miniature
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 1156LL, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 13 Voltage, General Purpose, 27 Watts, Bulb Type Miniature, Average Bulb Life 2400 hr., 402 Lumens, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews