SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Incand. Bulb, 25S11/4SC, 25W, S11, 10V

GE LIGHTING| Zoro #: G0763016| Mfr #: 25S11/4SC

$9.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 10Bulb Type: MiniatureTrade Number: 25S11/4SC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763016 Mfr #: 25S11/4SC
Voltage: 10Bulb Type: Miniature
Trade Number: 25S11/4SCLight Color: Clear
Bulb Shape: S11Light Bulb Dia.: 1-3/8"
Lumens: 360Item: Miniature Incandescent Bulb
Watts: 25Bulb Base Type: Single Contact Bayonet (BA15s)
Bulb Primary Application: RailroadMax. Overall Bulb Length: 2-3/8"
Average Bulb Life: 1000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 25S11/4SC, Bulb Shape S11, Bulb Base Type Single Contact Bayonet (BA15s), 10 Voltage, Railroad, 25 Watts, Bulb Type Miniature, Average Bulb Life 1000 hr., 360 Lumens, Incandescent, Light Color Clear

Reviews