KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Incand. Bulb, 28MB, 1.0W, T2 1/2, 28V

GE LIGHTING| Zoro #: G0390801| Mfr #: TEL/28MB

$1.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: T2-1/2
Lumens: 4
Watts: 1.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390801 Mfr #: TEL/28MB
Bulb Shape: T2-1/2Lumens: 4
Watts: 1.0Light Bulb Dia.: 21/64"
Bulb Base Type: Miniature Bayonet (BA9s)Max. Overall Bulb Length: 1-3/16"
Bulb Primary Application: TelephoneBulb Type: Miniature
Voltage: 28Standards: Meets 2012 Lighting Legislation Energy
Average Bulb Life: 5000 hr.Trade Number: 28MB
Bulb Amps: 40mAItem: Miniature Incandescent Bulb
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 28MB, Bulb Shape T2-1/2, Bulb Base Type Miniature Bayonet (BA9s), 28 Voltage, Telephone, 1.0 Watts, Bulb Type Miniature, 40mA Bulb Amps, Average Bulb Life 5000 hr., 4 Lumens, Max. Overall Bulb Length 1-3/16 In., Light Bulb Dia. 21/64 In., Standards Meets 2012 Lighting Legislation Energy

Reviews