Mini Incand. Bulb, 316, 4.0W, T3 1/4, 6V

GE LIGHTING| Zoro #: G2265015| Mfr #: 316

$6.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Voltage: 6Average Bulb Life: 500 hr.Bulb Primary Application: Aircraft
Save 15%. Sign up for Z-mail.


Zoro #: G2265015 Mfr #: 316
Voltage: 6Average Bulb Life: 500 hr.
Bulb Primary Application: AircraftLight Bulb Dia.: 13/32"
Lumens: 43Trade Number: 316
Bulb Shape: T3-1/4Max. Overall Bulb Length: 1-3/16"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 4.0Bulb Base Type: Miniature Bayonet (BA9s)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 316, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6 Voltage, Aircraft, 4.0 Watts, Bulb Type Miniature, Average Bulb Life 500 hr., 43 Lumens, Max. Overall Bulb Length 1-3/16 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy