Mini Incand. Bulb, 400, 5.0W, T3 1/4, 28V

GE LIGHTING| Zoro #: G1340096| Mfr #: 400

$1.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 1000 hr.
Bulb Primary Application: Aircraft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340096 Mfr #: 400
Voltage: 28Average Bulb Life: 1000 hr.
Bulb Primary Application: AircraftLight Bulb Dia.: 13/32"
Lumens: 38Trade Number: 400
Bulb Shape: T3-1/4Max. Overall Bulb Length: 1-1/16"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 5.0Bulb Base Type: Glass Wedge (W2.1x9.5d)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 400, Bulb Shape T3-1/4, Bulb Base Type Glass Wedge (W2.1x9.5d), 28 Voltage, Aircraft, 5.0 Watts, Bulb Type Miniature, Average Bulb Life 1000 hr., 38 Lumens, Max. Overall Bulb Length 1-1/16 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews