KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Incand. Bulb, 456, 5.0W, G4 1/2, 28V

GE LIGHTING| Zoro #: G1851875| Mfr #: 456

$3.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trade Number: 456
Average Bulb Life: 5000 hr.
Bulb Primary Application: Lantern
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851875 Mfr #: 456
Trade Number: 456Average Bulb Life: 5000 hr.
Bulb Primary Application: LanternBulb Base Type: Miniature Bayonet (BA9s)
Bulb Type: MiniatureItem: Miniature Incandescent Bulb
Light Bulb Dia.: 9/16"Bulb Amps: 170mA
Voltage: 28Bulb Shape: G4-1/2
Max. Overall Bulb Length: 1-1/16"Lumens: 25
Watts: 5.0Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 456, Bulb Shape G4-1/2, Bulb Base Type Miniature Bayonet (BA9s), 28 Voltage, Lantern, 5.0 Watts, Bulb Type Miniature, 170mA Bulb Amps, Average Bulb Life 5000 hr., 25 Lumens, Max. Overall Bulb Length 1-1/16 In., Light Bulb Dia. 9/16 In., Standards Meets 2012 Lighting Legislation Energy

Reviews