KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Incand. Bulb, 785, 8.0W, T2 1/4, 6V

GE LIGHTING| Zoro #: G2091941| Mfr #: 785

$7.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6
Average Bulb Life: 50 hr.
Bulb Amps: 1330mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091941 Mfr #: 785
Voltage: 6Average Bulb Life: 50 hr.
Bulb Amps: 1330mABulb Primary Application: Emergency
Light Bulb Dia.: 5/16"Lumens: 163
Trade Number: 785Bulb Shape: T2-1/4
Max. Overall Bulb Length: 1"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 8.0
Bulb Base Type: 2-Pin (G4)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 785, Bulb Shape T2-1/4, Bulb Base Type 2-Pin (G4), 6 Voltage, Emergency, 8.0 Watts, Bulb Type Miniature, 1330mA Bulb Amps, Average Bulb Life 50 hr., 163 Lumens, Max. Overall Bulb Length 1 In., Light Bulb Dia. 5/16 In., Standards Meets 2012 Lighting Legislation Energy

Reviews