PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini Incand. Bulb, 790, 25W, T2 3/4, 14V

GE LIGHTING| Zoro #: G2209995| Mfr #: 790

$8.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14Bulb Primary Application: General PurposeBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209995 Mfr #: 790
Voltage: 14Bulb Primary Application: General Purpose
Bulb Type: MiniatureTrade Number: 790
Bulb Shape: T2-3/4Light Bulb Dia.: 21/64"
Lumens: 528Item: Miniature Incandescent Bulb
Watts: 25Bulb Base Type: 2-Pin (G4)
Bulb Amps: 1790mAMax. Overall Bulb Length: 1-3/64"
Average Bulb Life: 200 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 790, Bulb Shape T2-3/4, Bulb Base Type 2-Pin (G4), 14 Voltage, General Purpose, 25 Watts, Bulb Type Miniature, 1790mA Bulb Amps, Average Bulb Life 200 hr., 528 Lumens, Incandescent

Reviews