KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Incand. Bulb, 889, 27W, T3 1/4, 13V

GE LIGHTING| Zoro #: G0762124| Mfr #: 889/BP1

$7.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 300 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762124 Mfr #: 889/BP1
Voltage: 13Average Bulb Life: 300 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 13/32"
Lumens: 540Trade Number: 889
Bulb Shape: T3-1/4Max. Overall Bulb Length: 2-11/16"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 27Bulb Base Type: Right Angle Prefocus (PGJ13)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Germany

Description

Miniature Incandescent Bulb, Trade Number 889, Bulb Shape T3-1/4, Bulb Base Type Right Angle Prefocus (PGJ13), 13 Voltage, Automotive, 27 Watts, Bulb Type Miniature, Average Bulb Life 300 hr., 540 Lumens, Incandescent

Reviews