KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 60/67W, T4 3/4 Miniature Incandescent Light Bulb

GE LIGHTING| Zoro #: G1449122| Mfr #: 9003NH/BP

$11.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 150/800 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449122 Mfr #: 9003NH/BP
Voltage: 13Average Bulb Life: 150/800 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 5/8"
Lumens: 1736/995Trade Number: 9003NH
Bulb Shape: T4-3/4Max. Overall Bulb Length: 3-5/8"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 60/67Bulb Base Type: P43T-38
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 9003NH, Bulb Shape T4-3/4, Bulb Base Type P43T-38, 13 Voltage, General Purpose, 60/67 Watts, Bulb Type Miniature, Average Bulb Life 150/800 hr., 1736/995 Lumens, Max. Overall Bulb Length 3-5/8 In., Light Bulb Dia. 5/8 In., Standards Meets 2012 Lighting Legislation Energy

Reviews