KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Incand. Bulb, 9006, 55W, T3 1/4, 13V

GE LIGHTING| Zoro #: G2324576| Mfr #: 9006/BP

$5.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 850 hr.
Light Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324576 Mfr #: 9006/BP
Voltage: 13Average Bulb Life: 850 hr.
Light Color: WhiteBulb Primary Application: Automotive
Light Bulb Dia.: 13/32"Lumens: 1000
Trade Number: 9006Bulb Shape: T3-1/4
Max. Overall Bulb Length: 3-1/8"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 55
Bulb Base Type: Right Angle (P22d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 9006, Bulb Shape T3-1/4, Bulb Base Type Right Angle (P22d), 13 Voltage, Automotive, 55 Watts, Bulb Type Miniature, Average Bulb Life 850 hr., 1000 Lumens, Light Color White, Max. Overall Bulb Length 3-1/8 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews