BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Incand. Bulb, H1-70, 80W, T3 1/4, 28V

GE LIGHTING| Zoro #: G1277245| Mfr #: H1-70

$7.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-29/64"Bulb Base Type: Axial (P14.5s)Voltage: 28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277245 Mfr #: H1-70
Max. Overall Bulb Length: 2-29/64"Bulb Base Type: Axial (P14.5s)
Voltage: 28Light Bulb Dia.: 7/16"
Trade Number: H1-70Bulb Shape: T3-1/4
Bulb Type: MiniatureWatts: 80
Average Bulb Life: 600 hr.Item: Miniature Incandescent Bulb
Bulb Primary Application: General PurposeStandards: Meets 2012 Lighting Legislation Energy
Lumens: 1950Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number H1-70, Bulb Shape T3-1/4, Bulb Base Type Axial (P14.5s), 28 Voltage, General Purpose, 80 Watts, Bulb Type Miniature, Average Bulb Life 600 hr., 1950 Lumens, Incandescent

Reviews