Mini Incand. Bulb, H3-55, 68W, T3 1/2, 12V

GE LIGHTING| Zoro #: G2328435| Mfr #: H3-55BP

$3.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Base Type: Axial (PK22s)
Trade Number: H3-55
Bulb Shape: T3-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328435 Mfr #: H3-55BP
Bulb Base Type: Axial (PK22s)Trade Number: H3-55
Bulb Shape: T3-1/2Bulb Type: Miniature
Lumens: 115Max. Overall Bulb Length: 1-21/32"
Standards: Meets 2012 Lighting Legislation EnergyBulb Primary Application: General Purpose
Watts: 62Voltage: 12
Average Bulb Life: 400 hr.Item: Miniature Incandescent Bulb
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number H3-55, Bulb Shape T3-1/2, Bulb Base Type Axial (PK22s), 12 Voltage, General Purpose, 68 Watts, Bulb Type Miniature, Average Bulb Life 400 hr., 115 Lumens, Max. Overall Bulb Length 1-21/32 In., Standards Meets 2012 Lighting Legislation Energy

Reviews