BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Incand. Bulb, H9-65, 65W, T3 1/2, 13V

GE LIGHTING| Zoro #: G1786617| Mfr #: H9 65W BP

$19.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-5/8"Bulb Base Type: PGJ19-5Voltage: 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786617 Mfr #: H9 65W BP
Max. Overall Bulb Length: 2-5/8"Bulb Base Type: PGJ19-5
Voltage: 13Trade Number: H9-65
Bulb Shape: T3-1/2Bulb Type: Miniature
Watts: 65Average Bulb Life: 125 hr.
Item: Miniature Incandescent BulbBulb Primary Application: Automotive
Standards: Meets 2012 Lighting Legislation EnergyLumens: 167
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number H9-65, Bulb Shape T3-1/2, Bulb Base Type PGJ19-5, 13 Voltage, Automotive, 65 Watts, Bulb Type Miniature, Average Bulb Life 125 hr., 167 Lumens, Incandescent

Reviews