Mini Incand. Bulb, R5.0W, 5.0W, G6, 12V, PK2

GE LIGHTING| Zoro #: G0536313| Mfr #: R5W/BP2

$6.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 400 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536313 Mfr #: R5W/BP2
Voltage: 12Average Bulb Life: 400 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 3/4"
Lumens: 50Trade Number: R5W
Bulb Shape: G6Max. Overall Bulb Length: 1-15/32"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 5.0Bulb Base Type: Single Contact Bayonet (BA15s)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number R5W, Bulb Shape G6, Bulb Base Type Single Contact Bayonet (BA15s), 12 Voltage, Automotive, 5.0 Watts, Bulb Type Miniature, Average Bulb Life 400 hr., 50 Lumens, Max. Overall Bulb Length 1-15/32 In., Light Bulb Dia. 3/4 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews