BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Lamp, 1157NA NH, S8, 8/27W, 12.8/14, PK2, Min. Qty 2

GE LIGHTING| Zoro #: G3750801| Mfr #: 1157NA NH/BP2

$5.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Watts: 8/27Bulb Base Type: Double Contact Index (BAY15d)Trade Number: 1157NA NH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750801 Mfr #: 1157NA NH/BP2
Watts: 8/27Bulb Base Type: Double Contact Index (BAY15d)
Trade Number: 1157NA NHBulb Shape: S8
Item: Miniature Incandescent BulbLumens: 302
Standards: Meets 2012 Lighting Legislation EnergyMax. Overall Bulb Length: 2"
Bulb Type: MiniatureAverage Bulb Life: 1200/5000 hr.
Bulb Primary Application: AutomotiveVoltage: 12.8/14
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 1157NA NH, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 12.8/14 Voltage, Automotive, 8/27 Watts, Bulb Type Miniature, Average Bulb Life 1200/5000 hr., 302 Lumens, Incandescent, Package Quantity 2

Reviews