PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini Lamp, 2357, 8.0/28W, S8, 13/14V, PK2

GE LIGHTING| Zoro #: G2025511| Mfr #: 2357/BP2

$1.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13/14Bulb Primary Application: AutomotiveBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025511 Mfr #: 2357/BP2
Voltage: 13/14Bulb Primary Application: Automotive
Bulb Type: MiniatureTrade Number: 2357
Light Color: WhiteBulb Shape: S8
Light Bulb Dia.: 1"Lumens: 503/38
Item: Miniature Incandescent BulbWatts: 8.0/28
Bulb Base Type: Double Contact Index (BAY15d)Bulb Amps: 2200/590mA
Max. Overall Bulb Length: 2"Average Bulb Life: 400/5000 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 2357, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 13/14 Voltage, Automotive, 8.0/28 Watts, Bulb Type Miniature, 2200/590mA Bulb Amps, Average Bulb Life 400/5000 hr., 503/38 Lumens, Incandescent, Light Color White, Package Quantity 2

Reviews