BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Lamp, 2357NA, 8.0/28W, S8, 13/14V, PK2

GE LIGHTING| Zoro #: G0960757| Mfr #: 2357NA/BP2

$4.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2"Bulb Amps: 2200mABulb Base Type: Double Contact Index (BAY15d)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960757 Mfr #: 2357NA/BP2
Max. Overall Bulb Length: 2"Bulb Amps: 2200mA
Bulb Base Type: Double Contact Index (BAY15d)Voltage: 13/14
Light Bulb Dia.: 1"Trade Number: 2357NA
Bulb Shape: S8Light Appearance: No Rated Color Temp, Red
Bulb Type: MiniatureWatts: 8.0/28
Average Bulb Life: 400/5000 hr.Item: Miniature Incandescent Bulb
Bulb Primary Application: AutomotiveLight Color: Amber
Standards: Meets 2012 Lighting Legislation EnergyLumens: 377/21
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 2357NA, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 13/14 Voltage, Automotive, 8.0/28 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 2200mA Bulb Amps, Average Bulb Life 400/5000 hr., 377/21 Lumens, Incandescent, Light Color Amber, Package Quantity 2

Reviews