PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini Lamp, 3057, 7.0/27W, S8, 13/14V, PK2

GE LIGHTING| Zoro #: G0814003| Mfr #: 3057LL/BP2

$10.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Incandescent BulbMax. Overall Bulb Length: 2-3/32"Lumens: 402/25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814003 Mfr #: 3057LL/BP2
Item: Miniature Incandescent BulbMax. Overall Bulb Length: 2-3/32"
Lumens: 402/25Standards: Meets 2012 Lighting Legislation Energy
Bulb Type: MiniatureWatts: 7.0/27
Average Bulb Life: 2000/10,000 hr.Voltage: 13/14
Light Bulb Dia.: 1"Bulb Base Type: Plastic Wedge Double Filament (W2.5x16q)
Bulb Primary Application: AutomotiveBulb Shape: S8
Trade Number: 3057Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 3057, Bulb Shape S8, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), 13/14 Voltage, Automotive, 7.0/27 Watts, Bulb Type Miniature, Average Bulb Life 2000/10,000 hr., 402/25 Lumens, Max. Overall Bulb Length 2-3/32 In., Light Bulb Dia. 1 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews