PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini Lamp, 3157NA, 8/27W, S8, 13/14V, PK2

GE LIGHTING| Zoro #: G0275624| Mfr #: 3157NA/BP2

$4.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13/14Bulb Primary Application: AutomotiveBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0275624 Mfr #: 3157NA/BP2
Voltage: 13/14Bulb Primary Application: Automotive
Bulb Type: MiniatureTrade Number: 3157NA
Bulb Shape: S8Light Bulb Dia.: 1"
Lumens: 302/28Item: Miniature Incandescent Bulb
Watts: 8/27Bulb Base Type: Plastic Wedge Double Filament (W2.5x16q)
Bulb Amps: 2100/590mAMax. Overall Bulb Length: 2-3/32"
Average Bulb Life: 1200/5000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 3157NA, Bulb Shape S8, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), 13/14 Voltage, Automotive, 8/27 Watts, Bulb Type Miniature, 2100/590mA Bulb Amps, Average Bulb Life 1200/5000 hr., 302/28 Lumens, Incandescent, Package Quantity 2

Reviews