PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini Lamp, 3157NA, 8/27W, S8, 13/14V, PK2

GE LIGHTING| Zoro #: G1332213| Mfr #: 3157NA/LL/BP2

$6.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13/14Light Appearance: No Rated Color Temp, RedBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332213 Mfr #: 3157NA/LL/BP2
Voltage: 13/14Light Appearance: No Rated Color Temp, Red
Bulb Type: MiniatureTrade Number: 3157NA
Light Color: AmberBulb Shape: S8
Light Bulb Dia.: 1"Lumens: 402/38
Item: Miniature Incandescent BulbWatts: 8/27
Bulb Base Type: Plastic Wedge Double Filament (W2.5x16q)Bulb Primary Application: Automotive
Max. Overall Bulb Length: 2-3/32"Average Bulb Life: 2000/10,000 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 3157NA, Bulb Shape S8, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), 13/14 Voltage, Automotive, 8/27 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 2000/10,000 hr., 402/38 Lumens, Incandescent, Light Color Amber, Package Quantity 2

Reviews