GE LIGHTING 45/65W, T4 3/4 Miniature Incandescent Light Bulb

GE LIGHTING| Zoro #: G0870231| Mfr #: 9004NH/BP

$11.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 150/320 hr.
Light Bulb Dia.: 19/32"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870231 Mfr #: 9004NH/BP
Average Bulb Life: 150/320 hr.Light Bulb Dia.: 19/32"
Standards: Meets 2012 Lighting Legislation EnergyBulb Primary Application: Automotive
Bulb Shape: T4-3/4Light Color: White
Bulb Base Type: Axial Prefocus (PX29t)Watts: 45/65
Lumens: 1195/690Voltage: 13
Trade Number: 9004NHMax. Overall Bulb Length: 4-11/64"
Bulb Type: MiniatureCountry of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 9004NH, Bulb Shape T4-3/4, Bulb Base Type Axial Prefocus (PX29t), 13 Voltage, Automotive, 45/65 Watts, Bulb Type Miniature, Average Bulb Life 150/320 hr., 1195/690 Lumens, Light Color White, Max. Overall Bulb Length 4-11/64 In., Light Bulb Dia. 19/32 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews