Mini Lamp, DE3022, 5.0W, T2 1/4, 13V, PK2

GE LIGHTING| Zoro #: G0414267| Mfr #: DE3022/BP2

$3.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Bulb Primary Application: AutomotiveBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414267 Mfr #: DE3022/BP2
Voltage: 13Bulb Primary Application: Automotive
Bulb Type: MiniatureTrade Number: DE3022
Bulb Shape: T2-1/4Light Bulb Dia.: 5/16"
Lumens: 38Item: Miniature Incandescent Bulb
Watts: 5.0Bulb Base Type: Festoon
Bulb Amps: 380mAMax. Overall Bulb Length: 19/64"
Average Bulb Life: 1000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number DE3022, Bulb Shape T2-1/4, Bulb Base Type Festoon, 13 Voltage, Automotive, 5.0 Watts, Bulb Type Miniature, 380mA Bulb Amps, Average Bulb Life 1000 hr., 38 Lumens, Incandescent, Package Quantity 2

Reviews