KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 7.0/27W, S8 Miniature LED Light Bulb

GE LIGHTING| Zoro #: G3749645| Mfr #: 2057NA NH/BP2

$5.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8/14
Average Bulb Life: 1200/5000 hr.
Light Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749645 Mfr #: 2057NA NH/BP2
Voltage: 12.8/14Average Bulb Life: 1200/5000 hr.
Light Color: AmberBulb Primary Application: General Purpose
Lumens: 24/2Trade Number: 2057NA NH
Bulb Shape: S8Max. Overall Bulb Length: 2"
Item: Miniature LED BulbBulb Type: Miniature
Watts: 7.0/27Light Appearance: No Rated Color Temp, Red
Bulb Base Type: Double Contact Index (BAY15d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature LED Bulb, Trade Number 2057NA NH, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 12.8/14 Voltage, General Purpose, 7.0/27 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 1200/5000 hr., 24/1.5 Lumens, Light Color Amber, Max. Overall Bulb Length 2 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews