KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 100W, T3 Miniature Halogen Light Bulb

GE LIGHTING| Zoro #: G1029987| Mfr #: Q100T3/12V/CL

$9.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 2000 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029987 Mfr #: Q100T3/12V/CL
Voltage: 12Average Bulb Life: 2000 hr.
Light Color: ClearBulb Primary Application: General Purpose
Light Bulb Dia.: 3/8"Lumens: 2350
Trade Number: Q100T3/12V/CLBulb Shape: T3
Max. Overall Bulb Length: 1-3/4"Item: Miniature Halogen Bulb
Bulb Type: MiniatureWatts: 100
Bulb Base Type: 2-Pin (GY6.35)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Miniature Halogen Bulb, Trade Number Q100T3/12V/CL, Bulb Shape T3, Bulb Base Type 2-Pin (GY6.35), 12 Voltage, General Purpose, 100 Watts, Bulb Type Miniature, Average Bulb Life 2000 hr., 2350 Lumens, Halogen, Light Color Clear

Reviews