Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
GE LIGHTING 5.0W, T3 Miniature Halogen Light Bulb
  • Zoro #: G0280987
  • Mfr #: Q5T3/CL
$9.09
  • Standards: Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application: General Purpose
  • Lighting Technology: Halogen
See full product details
Orders over $50 ship free.

Ge Lighting #Q5T3/CL Specifications

  • Zoro #: G0280987
  • Mfr #: Q5T3/CL
Standards: Meets 2012 Lighting Legislation Energy Standards Bulb Primary Application: General Purpose
Lighting Technology: Halogen Max Overall Bulb Length: 1-1/4"
Bulb Base Type: 2-Pin (G4) Light Bulb Dia.: 3/8"
Bulb Type: Miniature Voltage: 12VAC
Watts: 5W Trade Number: Q5T3/CL
Bulb Amps: 420mA Item: Miniature Halogen Bulb
Light Color: Clear Lumens: 60
Bulb Shape: T3 Bulb Finish: Clear
Average Bulb Life: 2000 hr. Max. Overall Bulb Length: 1-1/4"
Light Technology: Halogen Rated Life: 2000 hr.
Overall Bulb Base Type: 2-Pin Bulb Dia.: 3/8"
Amps: 420mA Overall Length: 1-1/4"
Overall Bulb Shape: T Wattage Equivalency: 5W HAL
Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Miniature Halogen Bulb, Trade Number Q5T3/CL, Bulb Shape T3, Bulb Base Type 2-Pin (G4), 12 Voltage, General Purpose, 5.0 Watts, Bulb Type Miniature, 420mA Bulb Amps, Average Bulb Life 2000 hr., 60 Lumens, Halogen, Light Color Clear

Reviews of Ge Lighting #Q5T3/CL