KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Incand. Bulb, 1229, 15W, S8, 40V

GE LIGHTING| Zoro #: G1525002| Mfr #: 1229

$10.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 40
Average Bulb Life: 400 hr.
Bulb Amps: 380mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525002 Mfr #: 1229
Voltage: 40Average Bulb Life: 400 hr.
Bulb Amps: 380mABulb Primary Application: Emergency
Light Bulb Dia.: 1"Lumens: 188
Trade Number: 1229Bulb Shape: S8
Max. Overall Bulb Length: 2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 15.0
Bulb Base Type: Double Contact Bayonet (BA15d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 1229, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 40 Voltage, Emergency, 15.0 Watts, Bulb Type Miniature, 380mA Bulb Amps, Average Bulb Life 400 hr., 188 Lumens, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Standards Meets 2012 Lighting Legislation Energy

Reviews