PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Miniature Incand. Bulb, 1295NA, 38W, S8, 13V

GE LIGHTING| Zoro #: G2229954| Mfr #: 1295NA

$4.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Bulb Primary Application: AutomotiveBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229954 Mfr #: 1295NA
Voltage: 13Bulb Primary Application: Automotive
Bulb Type: MiniatureTrade Number: 1295NA
Bulb Shape: S8Light Bulb Dia.: 1"
Lumens: 465Item: Miniature Incandescent Bulb
Watts: 38Bulb Base Type: Single Contact Bayonet (BA15s)
Bulb Amps: 3000mAMax. Overall Bulb Length: 2"
Average Bulb Life: 200 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 1295NA, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 13 Voltage, Automotive, 38 Watts, Bulb Type Miniature, 3000mA Bulb Amps, Average Bulb Life 200 hr., 465 Lumens, Incandescent

Reviews