KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Incand. Bulb, 12PSB, 2.0W, T2, 12V

GE LIGHTING| Zoro #: G1200936| Mfr #: TEL/12PSB

$2.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: T2
Lumens: 187
Watts: 2.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200936 Mfr #: TEL/12PSB
Bulb Shape: T2Lumens: 187
Watts: 2.0Light Bulb Dia.: 1/16"
Bulb Base Type: Tel. Slide No. 5Max. Overall Bulb Length: 1-7/64"
Bulb Primary Application: TelephoneBulb Type: Miniature
Voltage: 12Standards: Meets 2012 Lighting Legislation Energy
Average Bulb Life: 12,000 hr.Trade Number: 12PSB
Bulb Amps: 170mAItem: Miniature Incandescent Bulb
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 12PSB, Bulb Shape T2, Bulb Base Type Tel. Slide No. 5, 12 Voltage, Telephone, 2.0 Watts, Bulb Type Miniature, 170mA Bulb Amps, Average Bulb Life 12,000 hr., 187 Lumens, Max. Overall Bulb Length 1-7/64 In., Light Bulb Dia. 1/16 In., Standards Meets 2012 Lighting Legislation Energy

Reviews