KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Incand. Bulb, 1317, 3.0W, B6, 6V

GE LIGHTING| Zoro #: G0558652| Mfr #: 1317

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6
Average Bulb Life: 100 hr.
Bulb Amps: 510mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558652 Mfr #: 1317
Voltage: 6Average Bulb Life: 100 hr.
Bulb Amps: 510mABulb Primary Application: Aircraft
Light Bulb Dia.: 3/4"Lumens: 43
Trade Number: 1317Bulb Shape: B6
Max. Overall Bulb Length: 1-3/4"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 3.0
Bulb Base Type: Single Contact Bayonet (BA15s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 1317, Bulb Shape B6, Bulb Base Type Single Contact Bayonet (BA15s), 6 Voltage, Aircraft, 3.0 Watts, Bulb Type Miniature, 510mA Bulb Amps, Average Bulb Life 100 hr., 43 Lumens, Max. Overall Bulb Length 1-3/4 In., Light Bulb Dia. 3/4 In., Standards Meets 2012 Lighting Legislation Energy

Reviews