Miniature Incand. Bulb, 1958, 1.5W, T4, 28V

GE LIGHTING |Zoro #: G0728463|Mfr #: 1958

$51.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0728463 Mfr #: 1958
Bulb Base Type: TabWatts: 1.5
Trade Number: 1958Voltage: 28
Bulb Primary Application: AircraftMax. Overall Bulb Length: 2-1/4"
Average Bulb Life: 300 hr.Item: Miniature Incandescent Bulb
Light Bulb Dia.: 1/2"Lumens: 3142
Standards: Meets 2012 Lighting Legislation EnergyBulb Shape: T4
Bulb Type: MiniatureCountry of Origin (subject to change): Mexico

Product Description

Miniature Incandescent Bulb, Trade Number 1958, Bulb Shape T4, Bulb Base Type Tab, 28 Voltage, Aircraft, 1.5 Watts, Bulb Type Miniature, Average Bulb Life 300 hr., 3142 Lumens, Max. Overall Bulb Length 2-1/4 In., Light Bulb Dia. 1/2 In., Standards Meets 2012 Lighting Legislation Energy

Product Reviews