SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Incand. Bulb, 3011, 36W, S11, 28V

GE LIGHTING| Zoro #: G0438977| Mfr #: 3011

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Bulb Primary Application: AircraftBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438977 Mfr #: 3011
Voltage: 28Bulb Primary Application: Aircraft
Bulb Type: MiniatureTrade Number: 3011
Bulb Shape: S11Light Bulb Dia.: 1-3/8"
Lumens: 553Item: Miniature Incandescent Bulb
Watts: 36Bulb Base Type: Single Contact Bayonet (BA15s)
Bulb Amps: 1290mAMax. Overall Bulb Length: 2-3/8"
Average Bulb Life: 1000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 3011, Bulb Shape S11, Bulb Base Type Single Contact Bayonet (BA15s), 28 Voltage, Aircraft, 36 Watts, Bulb Type Miniature, 1290mA Bulb Amps, Average Bulb Life 1000 hr., 553 Lumens, Incandescent

Reviews