Shop Alternate Products
This Product is Discontinued
Current
Miniature Incand. Bulb, 305, 14W, S8, 28V (Discontinued)
Mfr # 305
Zoro # G1521633
This Product is Discontinued
Key Features
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 14.0
- Max. Overall Bulb Length 2"
- Voltage 28