Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Miniature Incand. Bulb, 386, 1.0W, T1 3/4

GE LIGHTING | Zoro #: G0921523 | Mfr #: 386

$ 1.99 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ge Lighting #386 Specifications

Zoro #: G0921523 Mfr #: 386
Bulb Base Type: Midget Grooved (S4S/8) Bulb Type: Miniature
Bulb Primary Application: Indicator Max Overall Bulb Length: 5/8"
Light Bulb Dia.: 1/4" Voltage: 14
Trade Number: 386 Bulb Shape: T1-3/4
Lumens: 4 Item: Miniature Incandescent Bulb
Average Bulb Life: 40,000 hr. Standards: Meets 2012 Lighting Legislation Energy
Watts: 1.0 Country of Origin (subject to change): Thailand

Description

Miniature Incandescent Bulb, Trade Number 386, Bulb Shape T1-3/4, Bulb Base Type Midget Grooved (S4S/8), 14 Voltage, Indicator, 1.0 Watts, Bulb Type Miniature, Average Bulb Life 40,000 hr., 4 Lumens, Incandescent

Reviews