Miniature Incand. Bulb, 623, 10W, G6, 28V

GE LIGHTING| Zoro #: G0718505| Mfr #: 623

$2.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Voltage: 28Average Bulb Life: 1000 hr.Bulb Amps: 370mA
Save 15%. Sign up for Z-mail.


Zoro #: G0718505 Mfr #: 623
Voltage: 28Average Bulb Life: 1000 hr.
Bulb Amps: 370mABulb Primary Application: Instrument
Light Bulb Dia.: 5/16"Lumens: 75
Trade Number: 623Bulb Shape: G6
Max. Overall Bulb Length: 1-7/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 10.0
Bulb Base Type: Single Contact Bayonet (BA15s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 623, Bulb Shape G6, Bulb Base Type Single Contact Bayonet (BA15s), 28 Voltage, Instrument, 10.0 Watts, Bulb Type Miniature, 370mA Bulb Amps, Average Bulb Life 1000 hr., 75 Lumens, Incandescent