SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Incand. Bulb, 6PSB, 1.0W, T2, 6V

GE LIGHTING| Zoro #: G0352292| Mfr #: TEL/6PSB

$2.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6Average Bulb Life: 5000 hr.Bulb Amps: 140mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352292 Mfr #: TEL/6PSB
Voltage: 6Average Bulb Life: 5000 hr.
Bulb Amps: 140mABulb Primary Application: Telephone
Light Bulb Dia.: 1/4"Lumens: 115
Trade Number: 6PSBBulb Shape: T2
Max. Overall Bulb Length: 1-7/64"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 1.0
Bulb Base Type: Tel. Slide No. 5Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 6PSB, Bulb Shape T2, Bulb Base Type Tel. Slide No. 5, 6 Voltage, Telephone, 1.0 Watts, Bulb Type Miniature, 140mA Bulb Amps, Average Bulb Life 5000 hr., 115 Lumens, Max. Overall Bulb Length 1-7/64 In., Light Bulb Dia. 1/4 In., Standards Meets 2012 Lighting Legislation Energy

Reviews