Miniature Incand. Bulb, 778, 20W, T2 3/4, 6V

GE LIGHTING| Zoro #: G1185563| Mfr #: 778

$7.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6
Average Bulb Life: 100 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185563 Mfr #: 778
Voltage: 6Average Bulb Life: 100 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 21/64"
Lumens: 402Trade Number: 778
Bulb Shape: T2-3/4Max. Overall Bulb Length: 1-3/64"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 20Bulb Base Type: 2-Pin (G4)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 778, Bulb Shape T2-3/4, Bulb Base Type 2-Pin (G4), 6 Voltage, General Purpose, 20 Watts, Bulb Type Miniature, Average Bulb Life 100 hr., 402 Lumens, Incandescent

Reviews