Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Miniature Incand. Bulb, 786, 12W, T2 1/4, 6V

GE LIGHTING| Zoro #: G1061995| Mfr #: 786

$8.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 239
Watts: 12.0
Average Bulb Life: 50 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061995 Mfr #: 786
Lumens: 239Watts: 12.0
Average Bulb Life: 50 hr.Item: Miniature Incandescent Bulb
Bulb Shape: T2-1/4Voltage: 6
Light Bulb Dia.: 5/16"Bulb Amps: 2000mA
Bulb Base Type: 2-Pin (G4)Trade Number: 786
Max. Overall Bulb Length: 1"Bulb Primary Application: Emergency
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Miniature
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 786, Bulb Shape T2-1/4, Bulb Base Type 2-Pin (G4), 6 Voltage, Emergency, 12.0 Watts, Bulb Type Miniature, 2000mA Bulb Amps, Average Bulb Life 50 hr., 239 Lumens, Max. Overall Bulb Length 1 In., Light Bulb Dia. 5/16 In., Standards Meets 2012 Lighting Legislation Energy

Reviews