SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Incand. Bulb, 788, 20W, T2 1/4, 6V

GE LIGHTING| Zoro #: G0550024| Mfr #: 788

$9.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6Bulb Primary Application: General PurposeBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550024 Mfr #: 788
Voltage: 6Bulb Primary Application: General Purpose
Bulb Type: MiniatureTrade Number: 788
Bulb Shape: T2-1/4Light Bulb Dia.: 5/16"
Lumens: 402Item: Miniature Incandescent Bulb
Watts: 20Bulb Base Type: 2-Pin (G4)
Bulb Amps: 3330mAMax. Overall Bulb Length: 1"
Average Bulb Life: 100 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 788, Bulb Shape T2-1/4, Bulb Base Type 2-Pin (G4), 6 Voltage, General Purpose, 20 Watts, Bulb Type Miniature, 3330mA Bulb Amps, Average Bulb Life 100 hr., 402 Lumens, Incandescent

Reviews