GE LIGHTING 5.0W, G5 Miniature Incandescent Light Bulb

GE LIGHTING| Zoro #: G0669094| Mfr #: 301

$1.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0669094 Mfr #: 301
Max. Overall Bulb Length: 1-1/4"Standards: Meets 2012 Lighting Legislation Energy
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Amps: 170mABulb Primary Application: Aircraft
Average Bulb Life: 500 hr.Watts: 5.0
Voltage: 28Trade Number: 301
Lumens: 3Bulb Shape: G5
Bulb Base Type: Single Contact Bayonet (BA15s)Country of Origin (subject to change): China

Product Description

Miniature Incandescent Bulb, Trade Number 301, Bulb Shape G5, Bulb Base Type Single Contact Bayonet (BA15s), 28 Voltage, Aircraft, 5.0 Watts, Bulb Type Miniature, 170mA Bulb Amps, Average Bulb Life 500 hr., 3 Lumens, Max. Overall Bulb Length 1-1/4 In., Standards Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.