Miniature Lamp, 1141, 18W, S8, 13V, PK2

GE LIGHTING| Zoro #: G1172491| Mfr #: 1141LL/BP2

$2.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Light Bulb Dia.: 1"Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.


Zoro #: G1172491 Mfr #: 1141LL/BP2
Light Bulb Dia.: 1"Bulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyBulb Base Type: Single Contact Bayonet (BA15s)
Lumens: 264Average Bulb Life: 2000 hr.
Max. Overall Bulb Length: 2"Bulb Primary Application: General Purpose
Item: Miniature Incandescent BulbBulb Amps: 1440mA
Bulb Shape: S8Voltage: 13
Watts: 18.0Trade Number: 1141
Country of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 1141, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 13 Voltage, General Purpose, 18.0 Watts, Bulb Type Miniature, 1440mA Bulb Amps, Average Bulb Life 2000 hr., 264 Lumens, Incandescent, Package Quantity 2