SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 1141NH, 18W, S8, 12V, PK2, Min. Qty 2

GE LIGHTING| Zoro #: G3749453| Mfr #: 1141 NH/BP2

$4.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 21Trade Number: 1141NHWatts: 18.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749453 Mfr #: 1141 NH/BP2
Lumens: 21Trade Number: 1141NH
Watts: 18.0Bulb Base Type: Single Contact Bayonet (BA15s)
Max. Overall Bulb Length: 2"Voltage: 12
Average Bulb Life: 1000 hr.Bulb Type: Miniature
Bulb Shape: S8Standards: Meets 2012 Lighting Legislation Energy
Bulb Primary Application: AutomotiveItem: Miniature Incandescent Bulb
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 1141NH, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 12 Voltage, Automotive, 18.0 Watts, Bulb Type Miniature, Average Bulb Life 1000 hr., 21 Lumens, Incandescent, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews