SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 1142, 18W, S8, 13V

GE LIGHTING| Zoro #: G0781794| Mfr #: 1142

$1.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Average Bulb Life: 1000 hr.Bulb Amps: 1440mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781794 Mfr #: 1142
Voltage: 13Average Bulb Life: 1000 hr.
Bulb Amps: 1440mABulb Primary Application: General Purpose
Light Bulb Dia.: 1"Lumens: 264
Trade Number: 1142Bulb Shape: S8
Max. Overall Bulb Length: 2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 18.0
Bulb Base Type: Double Contact Bayonet (BA15d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 1142, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 13 Voltage, General Purpose, 18.0 Watts, Bulb Type Miniature, 1440mA Bulb Amps, Average Bulb Life 1000 hr., 264 Lumens, Incandescent

Reviews