PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Miniature Lamp, 1154NH, 3.0W, S8, 7V, PK2, Min. Qty 2

GE LIGHTING| Zoro #: G3750677| Mfr #: 1154NH/BP2

$4.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: S8Max. Overall Bulb Length: 2"Watts: 3.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750677 Mfr #: 1154NH/BP2
Bulb Shape: S8Max. Overall Bulb Length: 2"
Watts: 3.0Item: Miniature Incandescent Bulb
Bulb Base Type: Double Contact Index (BAY15d)Voltage: 7
Lumens: 302Standards: Meets 2012 Lighting Legislation Energy
Trade Number: 1154NHBulb Primary Application: Automotive
Average Bulb Life: 200/1000 hr.Bulb Type: Miniature
Country of Origin (subject to change): Hungary

Description

Miniature Incandescent Bulb, Trade Number 1154NH, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 7 Voltage, Automotive, 3.0 Watts, Bulb Type Miniature, Average Bulb Life 200/1000 hr., 302 Lumens, Incandescent, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews