SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 1157, 8/27W, S8, 13/14V, PK2

GE LIGHTING| Zoro #: G0497962| Mfr #: 1157/BP2

$1.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13/14Average Bulb Life: 1200/5000 hr.Bulb Amps: 2100/590mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497962 Mfr #: 1157/BP2
Voltage: 13/14Average Bulb Life: 1200/5000 hr.
Bulb Amps: 2100/590mABulb Primary Application: Automotive
Light Bulb Dia.: 1"Lumens: 402/38
Trade Number: 1157Bulb Shape: S8
Max. Overall Bulb Length: 2"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 8/27
Bulb Base Type: Double Contact Index (BAY15d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Miniature Incandescent Bulb, Trade Number 1157, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 13/14 Voltage, Automotive, 8/27 Watts, Bulb Type Miniature, 2100/590mA Bulb Amps, Average Bulb Life 1200/5000 hr., 402/38 Lumens, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews