KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 1195, 38W, RP11, 13V

GE LIGHTING| Zoro #: G1378221| Mfr #: 1195

$4.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 300 hr.
Bulb Amps: 3000mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378221 Mfr #: 1195
Voltage: 13Average Bulb Life: 300 hr.
Bulb Amps: 3000mABulb Primary Application: Automotive
Light Bulb Dia.: 1-3/8"Lumens: 628
Trade Number: 1195Bulb Shape: RP11
Max. Overall Bulb Length: 2-1/4"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureWatts: 38
Bulb Base Type: Single Contact Bayonet (BA15s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1195, Bulb Shape RP11, Bulb Base Type Single Contact Bayonet (BA15s), 13 Voltage, Automotive, 38 Watts, Bulb Type Miniature, 3000mA Bulb Amps, Average Bulb Life 300 hr., 628 Lumens, Incandescent

Reviews